Beli oil level indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LDI INDUSTRIES Oil Level Gauges
    Mulai

    Rp469.900

    LDI INDUSTRIES Oil Level Gauges
    Deskripsi:
    These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
  2. MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)
    atribut:
    • Material: Sight glass / polycarbonate resin
  3. KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)
    20%
    Mulai

    Rp159.900

    KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)
    Deskripsi:
    -Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Type
    atribut:
    • Heat Resistant Temperature: 100°C
    • Material: Polycarbonate (PC)
  4. MUSASHI Oil Level Gauge
    24%
    Mulai

    Rp189.900

    MUSASHI Oil Level Gauge
    Deskripsi:
    -Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Type
    atribut:
    • Outer Diameter: 40mm
    • Thickness: 10mm
    • Mounting Hole Diameter: 40mm
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  5. MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    Rating:
    80% of 100
    (1)
    Mulai

    Rp56.900

    MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    atribut:
    • Material: Sight glass / Polycarbonate Resin
    • Shape: circular
    • Type: Outer diameter brim Type
  6. Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli)
    Deskripsi:
    The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, it is less likely to get oil stains. The structure is easy to disassemble, and the reflector is easy to clean. It has a heat resistance of about 100° C.
    atribut:
    • Shape: Round Type
    • Heat Resistance Temperature (°C): 100
  7. ELESA Oil Level Indicator (Indikator Level Oli)
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge._x000D_-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  8. LDI INDUSTRIES Window-Style Sight Glass
    Mulai

    Rp469.900

    LDI INDUSTRIES Window-Style Sight Glass
    Deskripsi:
    Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.
    atribut:
    • UNSPSC: 40141746
    • Connection Type: Pipe Threads
    • For Fluid Type: Liquid
    • For Liquid Clarity: Clear
    • For Use On: Gear Boxes/Reservoirs
    • Thread Gender: Male
    • Thread Type: NPT
    • Window Material: Glass
  9. Kyowa Pengukur Level Oli (Indikator Level Oli)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    Kyowa Pengukur Level Oli (Indikator Level Oli)
    Deskripsi:
    -By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance._x000D_-Installation is easy. _x000D_-Screw Locking Type
  10. KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    Mulai

    Rp649.900

    KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    atribut:
    • Dimension N (mm): 15
    • Dimension K (mm): 8
    • Dimension G (mm): 20
    • Dimension F (mm): 16
    • Mounting Method: Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
      In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm)
    • Dimension H (mm): 20
    • Dimension L (mm): 29
    • Dimensions j (mm): 4
    • Dimensions m (mm): 13
    • Heat Resistance Temperature (°C): Approx. 100
    • Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
    • Mounting Screw E: M10xP1.5
    • Shape: Long form
    • Thickness C (mm): 12 (excluding screws)
    • Type: Deluxe
    • Width B (mm): 32
  11. KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)
    Mulai

    Rp109.900

    KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)
    Deskripsi:
    -The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place._x000D_-The Japanese flag design type is used for high-speed machine with intense frothing of oil. ._x000D_-Driving Type_x000D_-Hinomaru Type
    atribut:
    • Outer Diameter: 32mm
    • Thickness: 8.0mm
    • Mounting Hole Diameter: 28.0mm
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  12. Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)
    18%
    Mulai

    Rp519.900

    Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)
    atribut:
    • Material: Polycarbonate (PC)
    • Total Length (mm): 106
    • Mounting Pitch (mm): 70
    • Screw Dimensions: M8 x 1.25
    • Specification: Screw type
    • Heat Resistant Temperature: 100degrees
  13. VESTIL Liquid Level Gauge for Drum & Tank
    Mulai

    Rp2.899.900

    VESTIL Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.
    atribut:
    • UNSPSC: 39121531
    • Extension Length (inch): 18-3/8
    • Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
    • Float Material: Glass
    • Float Rod Material: Galvanized Steel
    • For Container Depth (inch): 18-3/8
    • For Container Type: Drums
    • For Liquid Type: ChemicalsOilsSolvents
    • Graduation Marks: Empty
    • Manufacturer Part Number: DGLI-4
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
  14. Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Mulai

    Rp1.499.900

    Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Deskripsi:
    Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.
    atribut:
    • UNSPSC: 40141616
    • Body Material: Bronze
    • Gauge Glass Diameter (inch): 5/8
    • Vessel-Connection Type: NPT
  15. Kyowa Alat Ukur Tekanan Oli Tipe Pipa KLPC-N (Level Oli Indikator)
    Mulai

    Rp529.900

    Kyowa Alat Ukur Tekanan Oli Tipe Pipa KLPC-N (Level Oli Indikator)
    Deskripsi:
    The perspective angle is large, and the oil level can be seen from the side.For checking the amount of hydraulic oil, etc.
    atribut:
    • Shape: Long Form
    • Heat Resistance Temperature (°C): 100
  16. Non Brand Cooling Sight Glass
    Mulai

    Rp309.900

    Non Brand Cooling Sight Glass
    Deskripsi:
    These sweat sight glasses have solder connections on both ends to install in liquid lines of refrigeration systems.
    atribut:
    • UNSPSC: 40141746
    • Construction: Copper Fittings; Plated Steel
    • Design: 2-pieces with O-ring
  17. AT-A-GLANCE Liquid Level Gauge for Drum & Tank
    Mulai

    Rp999.900

    AT-A-GLANCE Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.
    atribut:
    • UNSPSC: 41111938
  18. JLD Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp639.900

Daftar Harga oil level indicator Terbaru October 2026
LDI INDUSTRIES Oil Level GaugesRp469.900
MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)Rp56.900
KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Rp159.900
MUSASHI Oil Level GaugeRp189.900
MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer DiameterRp56.900
Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli)Rp47.900
ELESA Oil Level Indicator (Indikator Level Oli)Rp62.900
LDI INDUSTRIES Window-Style Sight GlassRp469.900
Kyowa Pengukur Level Oli (Indikator Level Oli)Rp53.900
KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)Rp649.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait